Motion
5952

3M
5952

VHB™ Acrylic Foam Tape 5952, Black, 1 in x 36 yd, 45 mil, 9 Roll/Case
Mi Item #03164716
MFR #5952
Price$224.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5952

VHB™ Acrylic Foam Tape 5952, Black, 1 in x 36 yd, 45 mil, 9 Roll/Case
Mi Item #03164716
MFR #5952

Mfr description
56229 VHB TAPE 5952 BLACK
  • FOR POWDER COATED SURFACES: Provides a quick and easy all-acrylic bonding method on many painted and powder coated surfaces with immediate handling strength—no curing time needed
  • SMOOTH AND SEAMLESS: With a thickness of 45 mil (1.1 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • MULTI-SURFACE: Adheres to various materials, such as stainless steel, and works with minimal surface preparation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.08/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    45 mm
  • Overall Length
    36 yd
  • Overall Thickness
    45 mm
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    90 lb/in²
  • Thickness
    40.0 mil
  • Width
    1.0000 in

Details

  • Adhesion Strength
    22 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Upc Number
    00021200562297
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200562297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)