Motion
5925

3M
5925

VHB™ Double Sided Foam Tape
Mi Item #03164717
MFR #5925
Price$312.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5925

VHB™ Double Sided Foam Tape
Mi Item #03164717
MFR #5925

Mfr description
56230 VHB TAPE 5925 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.38/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    25 mm
  • Overall Length
    72 yd
  • Overall Thickness
    25 mm
  • Overall Width
    0.5 in
  • Roll Width
    0.5000 in, 12.69 mm
  • Tensile Strength
    90 lb/in²
  • Thickness
    0.025 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    17 in
  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5925
  • Manufacturer Stock Number
    7000123928
  • Manufacturer Upc Number
    00021200562303
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5925
  • Shape
    Roll
  • Type
    Double Sided Tape
  • UPC_NO
    00021200562303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)