Specifications
Dimensions
- Length36 yd
- Overall Length36 yd
- Overall Thickness25 mm
- Overall Width0.25 in
- Tensile Strength90 lb/in²
- Thickness0.025 in
- Width1/4 in
Details
- Adhesion Strength17 in
- ApplicationBonding
- ColorBlack
- Manufacturer Upc Number00021200562976
- Operating Temperature RangeMaximum of +250 °F
- Product TypeDouble Sided Foam Tape
- UPC_NO00021200562976
Help us improve this product