Motion
56382 VHB TAPE 4919F BLACK 1"X72YD 25.0 MIL

3M
56382 VHB TAPE 4919F BLACK 1"X72YD 25.0 MIL

3M™ VHB™ Tape 4919F, Black, 1 in x 72 yd, 25 mil, Film Liner, 9 rolls per case
MI ITEM #03164738
MFR #56382 VHB TAPE 4919F BLACK 1"X72YD 25.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56382 VHB TAPE 4919F BLACK 1"X72YD 25.0 MIL

3M™ VHB™ Tape 4919F, Black, 1 in x 72 yd, 25 mil, Film Liner, 9 rolls per case
MI ITEM #03164738
MFR #56382 VHB TAPE 4919F BLACK 1"X72YD 25.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56382 VHB TAPE 4919F BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Black, 0.025 in (0.6 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials
  • UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit

Specifications

  • Adhesion Strength
    17 in
  • Color
    Black
  • Application
    Bonding
  • Width
    1 in
  • Length
    72 yd
  • Thickness
    0.025 in
  • Tensile Strength
    90 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Overall Height
    25 mm
  • Manufacturer Upc Number
    00021200563829
  • Overall Length
    72 yd
  • UPC_NO
    00021200563829
  • Overall Thickness
    25 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought