Motion
56468

3M
56468

Duct Tape - 1.8800 in Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 64 N/cm, Blue Color
Mi Item #03164747
MFR #56468
Price$55.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56468

Duct Tape - 1.8800 in Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 64 N/cm, Blue Color
Mi Item #03164747
MFR #56468

Mfr description
56468 PERF PLUS DUCT TAPE 8979
  • For industrial/occupational use only. Not for consumer sale or use.
  • Outdoor, UV-tolerant duct tape maintains versatile performance when exposed to the elements
  • Removes cleanly for up to six months from most opaque surfaces even after sun and weather exposure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.42/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    59.93 yd
  • Overall Thickness
    12.1 mm
  • Overall Width
    1.88 in
  • Shelf Life
    18 months
  • Tensile Strength
    64
  • Thickness
    12.1 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    48 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Blue
  • Elongation at Break
    19 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006413457
  • Manufacturer Upc Number
    00021200564680
  • Material
    Fabric Reinforced Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Form
    Roll
  • Product Types
    Industrial Tape
  • Standards Met
    MIL-STD-2041E(SH), UL 723
  • UPC_NO
    00021200564680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)