Motion
56469 PERF PLUS DUCT TAPE 8979 SLATE BLUE 72 MM X 54.8 M

3M
56469 PERF PLUS DUCT TAPE 8979 SLATE BLUE 72 MM X 54.8 M

3M™ Performance Plus Duct Tape 8979, Slate Blue, 72 mm x 54.8 m, 12.1 mil, 12 per case
MI ITEM #03164748
MFR #56469 PERF PLUS DUCT TAPE 8979 SLATE BLUE 72 MM X 54.8 M
List Price$95.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56469 PERF PLUS DUCT TAPE 8979 SLATE BLUE 72 MM X 54.8 M

3M™ Performance Plus Duct Tape 8979, Slate Blue, 72 mm x 54.8 m, 12.1 mil, 12 per case
MI ITEM #03164748
MFR #56469 PERF PLUS DUCT TAPE 8979 SLATE BLUE 72 MM X 54.8 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.42/each for your price

Overview

Mfr description
56469 PERF PLUS DUCT TAPE 8979
  • For industrial/occupational use only. Not for consumer sale or use.
  • Outdoor, UV-tolerant duct tape maintains versatile performance when exposed to the elements
  • Removes cleanly for up to six months from most opaque surfaces even after sun and weather exposure
  • Sticks immediately and stays on for up to one year without deterioration
  • Save time and hassle of removing sticky or dried-on residue
  • Strong water-resistant backing resists wear and light abrasion
  • Provides a tight, moisture-resistant seal in many containment situations
  • Conforms to irregular surfaces without lifting
  • Available in slate blue, black and olive colors

Specifications

  • Width
    2.83 in
  • Length
    60 yd
  • Color
    Blue
  • Backing Material
    Polyethylene
  • Tensile Strength
    36 in
  • Adhesion Strength
    48 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    12.1 mil
  • Elongation at Break
    19 %
  • Shelf Life
    18 months
  • Manufacturer Stock Number
    70006413465
  • Manufacturer Upc Number
    00021200564697
  • UPC_NO
    00021200564697
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Types
    Industrial Tape
  • Overall Length
    59.93 yd
  • Overall Thickness
    12.1 mm
  • Overall Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought