Motion
56484 ADHESIVE TRANSFER TAPE 465 CLEAR 1"X540YD 2.0 MIL

3M
56484 ADHESIVE TRANSFER TAPE 465 CLEAR 1"X540YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 1 in x 540 yd, 2 mil, 9 rolls per case
MI ITEM #03164750
MFR #56484 ADHESIVE TRANSFER TAPE 465 CLEAR 1"X540YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56484 ADHESIVE TRANSFER TAPE 465 CLEAR 1"X540YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 1 in x 540 yd, 2 mil, 9 rolls per case
MI ITEM #03164750
MFR #56484 ADHESIVE TRANSFER TAPE 465 CLEAR 1"X540YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56484 ADHESIVE TRANSFER TAPE 465 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
  • 60# Unbleached densified kraft liner allows for manual or hand applications
  • Provides consistently strong bonds in temperatures up to 250°F/121°C
  • Aggressive acrylic adhesive 400 bonds on contact

Specifications

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    540 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -60 to +250 °F
  • Manufacturer Upc Number
    00021200564840
  • UPC_NO
    00021200564840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought