Specifications
Dimensions
- Container Size.09 L, 1 qt (US)
- Package Size1 qt (US)
Details
- ApplicationHigh coverage with mist, Spray
- ColorTransparent
- FlammabilityNot Flammable
- For Use With100NF Foam Adhesive, 2000NF Contact Adhesive, 30NF Contact Adhesive
- Manufacturer Upc Number50021200565330
- Package TypeBottle
- Product FormBottle
- TypeActivator
- UPC_NO50021200565330
Overview
Mfr description
56533 FASTBOND SPRAY ACTIVATOR 1 1 QUART
- For industrial/occupational use only. Not for consumer sale or use.
- Water dispersed formula is GREENGUARD™ certified, low VOC and LEED® compliant
- High solids to maximize product efficiency
- High coverage with mist, spray application
- Convenient, portable and easy to use delivery system
- Very efficient speed of application and reduction of overspray