Motion
56567

3M
56567

Scotch-Weld™ Hot Melt Glue - Open Time: 60 s, Package Size: 850 lbs
MI ITEM #03164758
MFR #56567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56567

Scotch-Weld™ Hot Melt Glue - Open Time: 60 s, Package Size: 850 lbs
MI ITEM #03164758
MFR #56567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    850 lbs
  • Package Size
    850 lbs

Details

  • Application
    Large Surface Lamination Assembly
  • Color
    Tan
  • Heat Resistance
    +175 °F
  • Melt Type
    "High Melt"
  • Open Time
    60 s
  • Package Type
    Gaylord Pallet
  • Product Form
    Chips
  • Substrate
    Cardboard, Cork, Easy-to-Bond (HSE), Fabric, Felt, Fibrous Glass, Foam, Hard-to-Bond (LSE), Metal, Paper, Plastic, Wood

Overview

Mfr description
56567 SCOTCH-WELD HOT MELT SPRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sprayable, 100% solids adhesive without volatiles
  • Offers excellent adhesion to polypropylene and other low surface energy (LSE) plastics
  • Extended open time allows for large surface assembly
  • Features high temperature resistance
  • Compatible with heat sensitive surfaces
  • Bonds wide variety of substrates, including most foams, plastics, particle board, light gauge metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought