Motion
56900 POST-IT NOTES 5400 3"X3" CANARY YELLOW

3M
56900 POST-IT NOTES 5400 3"X3" CANARY YELLOW

Post-it® Notes 5400 3 in x3 in (7.62 cm x 7.62 cm) Canary Yellow
Mi Item #03164768
MFR #56900 POST-IT NOTES 5400 3"X3" CANARY YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56900 POST-IT NOTES 5400 3"X3" CANARY YELLOW

Post-it® Notes 5400 3 in x3 in (7.62 cm x 7.62 cm) Canary Yellow
Mi Item #03164768
MFR #56900 POST-IT NOTES 5400 3"X3" CANARY YELLOW

Mfr description
56900 POST-IT NOTES 5400 3"X3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Canary Yellow
  • Post-it® Notes stick securely and remove cleanly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    0.2 in
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Weight
    0.243 lb

Details

  • 3M Legacy Stock Number
    70005141497
  • Case Quantity
    48
  • Color
    Yellow
  • Manufacturer Stock Number
    7000122955
  • Manufacturer Upc Number
    00021200569005
  • Minimum Order Quantity
    48
  • Number of Sheets
    50
  • Number Per Inner
    6
  • Package Quantity
    48
  • Product Types
    Notes
  • UPC_NO
    00021200569005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)