Motion
59016 POST-IT FLAGS 684-ARR1 .47"X1.7" ASORT BRIGHTS 20 EACH 100 TTL FLAGS

3M
59016 POST-IT FLAGS 684-ARR1 .47"X1.7" ASORT BRIGHTS 20 EACH 100 TTL FLAGS

Post-it® Flags 684-ARR1, .47 in. x 1.7 in. Assorted Brights 20 each 100 TTL Flags
MI ITEM #03164773
MFR #59016 POST-IT FLAGS 684-ARR1 .47"X1.7" ASORT BRIGHTS 20 EACH 100 TTL FLAGS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59016 POST-IT FLAGS 684-ARR1 .47"X1.7" ASORT BRIGHTS 20 EACH 100 TTL FLAGS

Post-it® Flags 684-ARR1, .47 in. x 1.7 in. Assorted Brights 20 each 100 TTL Flags
MI ITEM #03164773
MFR #59016 POST-IT FLAGS 684-ARR1 .47"X1.7" ASORT BRIGHTS 20 EACH 100 TTL FLAGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59016 POST-IT FLAGS 684-ARR1 .47"X1.7"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Primary Colors, .47 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 100/On-the-Go Dispenser, 1 Dispenser/Pack
  • Use to draw attention to critical items, organize files or color-coding.
  • Make it simple to request action.
  • Sticks securely, removes cleanly.
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Multi-Color
  • Number of Sheets
    100
  • Overall Length
    1.7 in
  • Overall Width
    0.47 in
  • Tab Size
    12 mm
  • Number Per Inner
    6
  • Case Quantity
    24
  • Minimum Order Quantity
    24
  • Manufacturer Upc Number
    00021200590160
  • UPC_NO
    00021200590160
  • Overall Height
    0.5 in
  • Product Types
    Flags
  • Weight
    0.046 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text