Motion
59030 POST-IT NOTE 653-8AF 1-3/8"X1-7/8" NEON COLORS

3M
59030 POST-IT NOTE 653-8AF 1-3/8"X1-7/8" NEON COLORS

Post-it® Notes 653-8AF, 1-3/8 in x 1-7/8 in (34,9 mm x 47,6 mm) Capetown colors
MI ITEM #03164775
MFR #59030 POST-IT NOTE 653-8AF 1-3/8"X1-7/8" NEON COLORS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59030 POST-IT NOTE 653-8AF 1-3/8"X1-7/8" NEON COLORS

Post-it® Notes 653-8AF, 1-3/8 in x 1-7/8 in (34,9 mm x 47,6 mm) Capetown colors
MI ITEM #03164775
MFR #59030 POST-IT NOTE 653-8AF 1-3/8"X1-7/8" NEON COLORS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59030 POST-IT NOTE 653-8AF 1-3/8"X1-7/8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1 3/8 in x 1 7/8 in, Cape Town Collection
  • Post-it® Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • America’s #1 favorite sticky note.
  • Leave reminders or call out important information.
  • 50 Sheets/Pad. 8 Pads/Pack.
  • Post-it® Notes are recyclable.

Specifications

  • Color
    Multi-Color
  • Number of Sheets
    50
  • Overall Length
    1.875 in
  • Overall Width
    1.375 in
  • Package Quantity
    8
  • Minimum Order Quantity
    48
  • Manufacturer Upc Number
    00021200590306
  • UPC_NO
    00021200590306
  • Weight
    0.153 lb
  • Product Types
    Notes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text