Motion
59336 SCOTCH PHOTO & DOCUMENT TAPE 001 3/4"X400 IN

3M
59336 SCOTCH PHOTO & DOCUMENT TAPE 001 3/4"X400 IN

Scotch® Tape Single Sided 001-CFT, 3/4 in x 400 in
MI ITEM #03164780
MFR #59336 SCOTCH PHOTO & DOCUMENT TAPE 001 3/4"X400 IN
List Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59336 SCOTCH PHOTO & DOCUMENT TAPE 001 3/4"X400 IN

Scotch® Tape Single Sided 001-CFT, 3/4 in x 400 in
MI ITEM #03164780
MFR #59336 SCOTCH PHOTO & DOCUMENT TAPE 001 3/4"X400 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.40/each for your price

Overview

Mfr description
59336 SCOTCH PHOTO & DOCUMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single-sided tape, 3/4 in. x 400 in
  • Great to use with photos to create scrapbooks, school projects with less mess than traditional liquid adhesives
  • This single-sided tape is completely acid-free, which makes it perfect for mending and repairing pictures, documents and memorabilia
  • 1 roll, 3/4 in x 400 in
  • Pair with other Scotch™ Brand Create products for a full scrapbooking solution
  • Feel confident with Scotch™ Brand products. This product was tested to be safe for use on photos

Specifications

  • Roll Length
    400 in
  • Roll Width
    3/4 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200593369
  • UPC_NO
    00021200593369
  • Weight
    0.123 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text