Overview
Mfr description
59924 FASTENER SJ3571 LOOP S005 BEIGE
- For industrial/occupational use only. Not for consumer sale or use.
- When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
- Woven nylon loop fastener provides great design flexibility and fast product assembly
- High performance acrylic-based adhesive offers excellent shear strength, chemical and solvent resistance, and bonds to a variety of substrates
- Alternative solution to zippers, screws, snaps and more
- Features excellent temperature resistance of 200°F (93°C)
- Good for either indoor or outdoor use
Specifications
- FormatRoll
- Hook TypeLoop Only
- Width1 in
- Length50 yd
- Flame RetardantNot Flame Retardant
- ColorBeige
- Max Operating Temperature+200 °F
- Manufacturer Stock Number70070967974
- Manufacturer Upc Number00021200599248
- UPC_NO00021200599248
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data