Motion
215

3M
215

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 4.8 mil Thick, Blue
Mi Item #03164831
MFR #215
Price$151.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
215

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 4.8 mil Thick, Blue
Mi Item #03164831
MFR #215

Mfr description
60753 SCOTCH FINE LINE TAPE 215 BLUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation on tough surfaces
  • Adheres well on complex shapes, irregular and highly contoured substrates
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.17/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    4.8 mil
  • Weight
    0.288 lb
  • Width
    0.7500 in

Details

  • Adhesion Strength
    43 oz-in
  • Backing Material
    EPDM Film
  • Color
    Blue
  • Manufacturer Stock Number
    70006090156
  • Manufacturer Upc Number
    00021200607530
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200607530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)