Motion
60833 SCOTCH FINE LINE TAPE 215 BLUE 1"X60YD 4.7 MIL

3M
60833 SCOTCH FINE LINE TAPE 215 BLUE 1"X60YD 4.7 MIL

Scotch® Fine Line Tape 215, Blue, 1 in x 60 yd, 4.8 mil, 36 per case
MI ITEM #03164838
MFR #60833 SCOTCH FINE LINE TAPE 215 BLUE 1"X60YD 4.7 MIL
List Price$139.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60833 SCOTCH FINE LINE TAPE 215 BLUE 1"X60YD 4.7 MIL

Scotch® Fine Line Tape 215, Blue, 1 in x 60 yd, 4.8 mil, 36 per case
MI ITEM #03164838
MFR #60833 SCOTCH FINE LINE TAPE 215 BLUE 1"X60YD 4.7 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$139.92/each for your price

Overview

Mfr description
60833 SCOTCH FINE LINE TAPE 215 BLUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation on tough surfaces
  • Adheres well on complex shapes, irregular and highly contoured substrates
  • Resists lifting around corners or in depressed areas
  • Withstands temperatures as high as 250ºF/121ºC for up to 30 minutes
  • Available in blue

Specifications

  • Backing Material
    EPDM Film
  • Length
    60 yd
  • Width
    1 in
  • Thickness
    4.8 mil
  • Color
    Blue
  • Max Operating Temperature
    +250 °F
  • Adhesion Strength
    43 oz-in
  • Manufacturer Stock Number
    70006091071
  • Manufacturer Upc Number
    00021200608339
  • UPC_NO
    00021200608339
  • Weight
    0.405 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought