Motion
60894 IMPACT STRIPPING TAPE 500 GREEN 1"X10YD 33.0 MIL

3M
60894 IMPACT STRIPPING TAPE 500 GREEN 1"X10YD 33.0 MIL

3M™ Impact Stripping Tape 500, Green, 1 in x 10 yd, 36 mil, 9 rolls per case
MI ITEM #03164840
MFR #60894 IMPACT STRIPPING TAPE 500 GREEN 1"X10YD 33.0 MIL
Your Price$56.82/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60894 IMPACT STRIPPING TAPE 500 GREEN 1"X10YD 33.0 MIL

3M™ Impact Stripping Tape 500, Green, 1 in x 10 yd, 36 mil, 9 rolls per case
MI ITEM #03164840
MFR #60894 IMPACT STRIPPING TAPE 500 GREEN 1"X10YD 33.0 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.82/rl(List $61.84)

Overview

Mfr description
60894 IMPACT STRIPPING TAPE 500 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Green, durable backing protects against a variety of blasting media
  • Greater visibility during removal due to green color
  • Thinnest of the portfolio yet provides outstanding conformability
  • Acrylic adhesive provides reliable bond to various surfaces
  • Adhesive helps ensure clean, one-piece removal without residue
  • Easy release paper liner makes for efficient die-cutting

Specifications

  • Length
    10 yd
  • Width
    1 in
  • Color
    Green
  • Manufacturer Upc Number
    00021200608940
  • UPC_NO
    00021200608940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text