Motion
500

3M
500

Sandblast Stencil - 2.0000 in Width, 10 yd Length, Acrylic Material, Green Color
Mi Item #03164841
MFR #500
Price$97.43/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
500

Sandblast Stencil - 2.0000 in Width, 10 yd Length, Acrylic Material, Green Color
Mi Item #03164841
MFR #500

Mfr description
60895 IMPACT STRIPPING TAPE 500 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Green, durable backing protects against a variety of blasting media
  • Greater visibility during removal due to green color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.43/rl

Specifications

Dimensions

  • Adhesive Thickness
    36 mil, 0.91 mm
  • Length
    10 yd
  • Width
    2.0000 in

Details

  • Adhesive Material
    Acrylic
  • Color
    Green
  • Liner Material
    Paper
  • Manufacturer Stock Number
    7000001171
  • Manufacturer Upc Number
    00021200608957
  • Operating Temperature Range
    40 °F to 120 °F
  • Product Form
    Roll
  • UPC_NO
    00021200608957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)