Motion
61037 SCOTCH FINE LINE TAPE 218 GREEN 1/8"X60YD 4.7 MIL

3M
61037 SCOTCH FINE LINE TAPE 218 GREEN 1/8"X60YD 4.7 MIL

Scotch® Fine Line Tape 218, Green, 1/8 in x 60 yd, 5.0 mil, 288 per case
MI ITEM #03164847
MFR #61037 SCOTCH FINE LINE TAPE 218 GREEN 1/8"X60YD 4.7 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61037 SCOTCH FINE LINE TAPE 218 GREEN 1/8"X60YD 4.7 MIL

Scotch® Fine Line Tape 218, Green, 1/8 in x 60 yd, 5.0 mil, 288 per case
MI ITEM #03164847
MFR #61037 SCOTCH FINE LINE TAPE 218 GREEN 1/8"X60YD 4.7 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61037 SCOTCH FINE LINE TAPE 218 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance fine line tape that’s ideal for painting long straight lines with crisp edges
  • Resistant to most solvents and moisture
  • Low profile and high adhesion provide excellent color line separation
  • Resists heat in bake cycles up to 250°F / 121°C for up to 30 minutes

Specifications

  • Backing Material
    Polypropylene Film
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    1/8 in
  • Thickness
    5 mil
  • Color
    Green
  • Max Operating Temperature
    +250 °F
  • Adhesion Strength
    37 oz/in (Steel)
  • Manufacturer Stock Number
    70006096922
  • Manufacturer Upc Number
    00021200610370
  • UPC_NO
    00021200610370
  • Weight
    0.047 lb
  • Type
    all

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text