Motion
226

3M
226

Scotch® Masking Tape - 60 yd Long, 1.0000 in Wide, 10.6 mil Thick, Black
Mi Item #03164857
MFR #226
Price$201.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
226

Scotch® Masking Tape - 60 yd Long, 1.0000 in Wide, 10.6 mil Thick, Black
Mi Item #03164857
MFR #226

Mfr description
61174 SCOTCH SOLVENT RESIST MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyethylene laminated over saturated crepe paper tape offers excellent chemical resistance
  • Helps protect surfaces from many solvent and water based solutions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.38/rl

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    10.6 mil
  • Weight
    0.883 lb
  • Width
    1.0000 in

Details

  • Adhesion Strength
    38 oz/in
  • Adhesive Material
    Rubber
  • Application
    Coating Application, Masking Solution, Masking for Painting, Paint Masking, Paint Preparation Masking, Painting & Depainting, Painting, Premium Masking, Surface Protection, Trim Masking
  • Backing Material
    Polyethylene Coated Paper
  • Clean Removal
    Not Rated
  • Color
    Black
  • Manufacturer Stock Number
    70006172582
  • Manufacturer Upc Number
    00021200611742
  • Material
    Backing: Crepe Paper, Adhesive: Rubber
  • Max Operating Temperature
    +225 °F
  • Min Operating Temperature
    60 °F
  • Series
    226
  • Shape
    Continuous Strip
  • Standards Met
    RoHS
  • Type
    Masking Tape
  • UPC_NO
    00021200611742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)