Motion
61177 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 3"X60YD 10.0 MIL

3M
61177 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 3"X60YD 10.0 MIL

Scotch® Solvent Resistant Masking Tape 226, Black, 3 in x 60 yd, 10.6 mil, 12 per case
MI ITEM #03164859
MFR #61177 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 3"X60YD 10.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61177 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 3"X60YD 10.0 MIL

Scotch® Solvent Resistant Masking Tape 226, Black, 3 in x 60 yd, 10.6 mil, 12 per case
MI ITEM #03164859
MFR #61177 SCOTCH SOLVENT RESIST MASKING TAPE 226 BLACK 3"X60YD 10.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61177 SCOTCH SOLVENT RESIST MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyethylene laminated over saturated crepe paper tape offers excellent chemical resistance
  • Helps protect surfaces from many solvent and water based solutions
  • High tack rubber adhesive sticks and seals across a variety of surfaces
  • Removes cleanly from most opaque surfaces for up to three months of outdoor exposure
  • Good quick stick and tape tears by hand

Specifications

  • Backing Material
    Polyethylene Coated Paper
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    3 in
  • Thickness
    10.6 mil
  • Color
    Black
  • Max Operating Temperature
    +225 °F
  • Adhesion Strength
    38 oz/in
  • Manufacturer Stock Number
    70006172939
  • Manufacturer Upc Number
    00021200611773
  • UPC_NO
    00021200611773
  • Weight
    2.4 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought