Motion
61456 POLYESTER TAPE 8403 GREEN 1/2"X72YD

3M
61456 POLYESTER TAPE 8403 GREEN 1/2"X72YD

Film Tape - Length: 72 yd, Width: 1/2 in, Thick: 2.4 mil, Green
MI ITEM #03164869
MFR #61456 POLYESTER TAPE 8403 GREEN 1/2"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61456 POLYESTER TAPE 8403 GREEN 1/2"X72YD

Film Tape - Length: 72 yd, Width: 1/2 in, Thick: 2.4 mil, Green
MI ITEM #03164869
MFR #61456 POLYESTER TAPE 8403 GREEN 1/2"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61456 POLYESTER TAPE 8403 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Silicone
  • Adhesion Strength
    27 (Steel) oz/in
  • Color
    Green
  • Length
    72 yd
  • Width
    1/2 in
  • Thickness
    2.4 mil
  • Elongation at Break
    150 %
  • Tensile Strength
    46 in
  • Operating Temperature Range
    -60 to +425 °F
  • UPC_NO
    00021200614569

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text