Motion
61458 POLYESTER TAPE 8403 GREEN 1"X72YD

3M
61458 POLYESTER TAPE 8403 GREEN 1"X72YD

Film Tape - Length: 72 yd, Width: 1 in, Thick: 2.4 mil, Green
MI ITEM #03164871
MFR #61458 POLYESTER TAPE 8403 GREEN 1"X72YD
List Price$143.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61458 POLYESTER TAPE 8403 GREEN 1"X72YD

Film Tape - Length: 72 yd, Width: 1 in, Thick: 2.4 mil, Green
MI ITEM #03164871
MFR #61458 POLYESTER TAPE 8403 GREEN 1"X72YD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$143.36/each for your price

Overview

Mfr description
61458 POLYESTER TAPE 8403 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Chemical resistant adhesive and backing provides durability in difficult environments, such as anodization
  • Thicker version of 3M™ Polyester Tape 8402, providing more durability and longer wear
  • Ideal for splicing applications on surfaces that are difficult to adhere too, such as silicone coated papers and films
  • Translucent green backing is easily identifiable for splicing applications
  • Meets several aerospace specifications

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Silicone
  • Adhesion Strength
    27 oz/in
  • Color
    Green
  • Length
    72 yd
  • Width
    1 in
  • Thickness
    2.4 mil
  • Elongation at Break
    150 %
  • Tensile Strength
    46 in
  • Operating Temperature Range
    -60 to +425 °F
  • Max Operating Temperature
    425 °F
  • Manufacturer Upc Number
    00021200325632
  • UPC_NO
    00021200614583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text