Motion
61460 POLYESTER TAPE 8403 GREEN 2"X72YD

3M
61460 POLYESTER TAPE 8403 GREEN 2"X72YD

Film Tape - Length: 72 yd, Width: 2 in, Thick: 2.4 mil, Green
Mi Item #03164873
MFR #61460 POLYESTER TAPE 8403 GREEN 2"X72YD
Price$335.65/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61460 POLYESTER TAPE 8403 GREEN 2"X72YD

Film Tape - Length: 72 yd, Width: 2 in, Thick: 2.4 mil, Green
Mi Item #03164873
MFR #61460 POLYESTER TAPE 8403 GREEN 2"X72YD

Mfr description
61460 POLYESTER TAPE 8403 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.65/rl

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    46 in
  • Thickness
    2.4 mil
  • Width
    2 in

Details

  • Adhesion Strength
    27 oz/in
  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Green
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00021200614606
  • Max Operating Temperature
    425 °F
  • Operating Temperature Range
    -60 to +425 °F
  • UPC_NO
    00021200614606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)