Motion
61461 POLYESTER TAPE 8403 GREEN 3"X72YD

3M
61461 POLYESTER TAPE 8403 GREEN 3"X72YD

3M™ Polyester Tape 8403, Green, 3 in x 72 yd, 2.4 mil, 12 rolls per case
MI ITEM #03164874
MFR #61461 POLYESTER TAPE 8403 GREEN 3"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61461 POLYESTER TAPE 8403 GREEN 3"X72YD

3M™ Polyester Tape 8403, Green, 3 in x 72 yd, 2.4 mil, 12 rolls per case
MI ITEM #03164874
MFR #61461 POLYESTER TAPE 8403 GREEN 3"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61461 POLYESTER TAPE 8403 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Chemical resistant adhesive and backing provides durability in difficult environments, such as anodization
  • Thicker version of 3M™ Polyester Tape 8402, providing more durability and longer wear
  • Ideal for splicing applications on surfaces that are difficult to adhere too, such as silicone coated papers and films
  • Translucent green backing is easily identifiable for splicing applications
  • Meets several aerospace specifications

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Silicone
  • Adhesion Strength
    27 (Steel) oz/in
  • Color
    Green
  • Length
    72 yd
  • Width
    3 in
  • Thickness
    2.4 mil
  • Elongation at Break
    150 %
  • Tensile Strength
    46 in
  • Operating Temperature Range
    -60 to +425 °F
  • Manufacturer Upc Number
    00021200614613
  • UPC_NO
    00021200614613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text