Motion
61527 SCOTCH BOX SEALING TAPE 371 TAN 72MM X 914M

3M
61527 SCOTCH BOX SEALING TAPE 371 TAN 72MM X 914M

Scotch® Box Sealing Tape 371, Tan, 72 mm x 914 m, 4/Case
MI ITEM #03164876
MFR #61527 SCOTCH BOX SEALING TAPE 371 TAN 72MM X 914M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61527 SCOTCH BOX SEALING TAPE 371 TAN 72MM X 914M

Scotch® Box Sealing Tape 371, Tan, 72 mm x 914 m, 4/Case
MI ITEM #03164876
MFR #61527 SCOTCH BOX SEALING TAPE 371 TAN 72MM X 914M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61527 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Meets FDA guidelines for indirect food contact

Specifications

  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    999.56 yd
  • Manufacturer Stock Number
    70006080041
  • Manufacturer Upc Number
    00021200615276
  • UPC_NO
    00021200615276
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text