Motion
7100226311 3M GREEN CORPS ROLOC DISC 36525, 40 GRIT, 2 IN, 25 DISCS/CARTON,

3M
7100226311 3M GREEN CORPS ROLOC DISC 36525, 40 GRIT, 2 IN, 25 DISCS/CARTON,

3M™ Green Corps™ Roloc™ Disc 36525, 40 Grit, 2 in, 25 Discs/Carton, 10 Cartons/Case
MI ITEM #03164879
MFR #7100226311 3M GREEN CORPS ROLOC DISC 36525, 40 GRIT, 2 IN, 25 DISCS/CARTON,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226311 3M GREEN CORPS ROLOC DISC 36525, 40 GRIT, 2 IN, 25 DISCS/CARTON,

3M™ Green Corps™ Roloc™ Disc 36525, 40 Grit, 2 in, 25 Discs/Carton, 10 Cartons/Case
MI ITEM #03164879
MFR #7100226311 3M GREEN CORPS ROLOC DISC 36525, 40 GRIT, 2 IN, 25 DISCS/CARTON,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100226311 3M GREEN CORPS ROLOC DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Small diameter sizes allow for grinding in hard-to-reach places
  • Tough, coarse aluminum oxide abrasive stays sharper longer
  • Versatile Roloc™ attachment system works with any 1/4” drill or air tool
  • Allows for quick twist-on, twist-off disc changes for lower labor costs
  • Color coded to disc grades for faster, more accurate use

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051131365254
  • UPC_NO
    00051131365254
  • Color
    Green
  • Overall Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text