Motion
21200616181

3M
21200616181

Scotchpad™ Tape Pads - Transparent Color, 70 in/lb Tensile Strength, 4 in Width, 6 in Length
Mi Item #03164883
MFR #21200616181
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21200616181

Scotchpad™ Tape Pads - Transparent Color, 70 in/lb Tensile Strength, 4 in Width, 6 in Length
Mi Item #03164883
MFR #21200616181

Mfr description
61618 SCOTCHPAD TAPE PAD 822 CLEAR 4"X6"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 4” x 6” for in-field repair of damaged packages, shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
  • Padded for convenient carrying and "dispenser-less" taping -no cutting tool required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Tensile Strength
    70 in/lb
  • Thickness
    2 mil
  • Width
    4 in

Details

  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    Packaging Repair,General and Primary Packaging
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Dispenser-less
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    50021200616186
  • Material Type
    Polypropylene Film
  • UPC_NO
    50021200616186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)