Motion
61633 SCOTCH COLORED FILM TAPE 690 BLACK 12 MM X 66 M

3M
61633 SCOTCH COLORED FILM TAPE 690 BLACK 12 MM X 66 M

Scotch® Color Coding Tape 690, Black, 12 mm x 66 m, 144 per case Bulk
MI ITEM #03164884
MFR #61633 SCOTCH COLORED FILM TAPE 690 BLACK 12 MM X 66 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61633 SCOTCH COLORED FILM TAPE 690 BLACK 12 MM X 66 M

Scotch® Color Coding Tape 690, Black, 12 mm x 66 m, 144 per case Bulk
MI ITEM #03164884
MFR #61633 SCOTCH COLORED FILM TAPE 690 BLACK 12 MM X 66 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61633 SCOTCH COLORED FILM TAPE 690
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 (0.058) film tape used for color coding (red, white, blue, green, yellow, black)
  • UPVC backing material is 1.5 (0.038) thick, moisture and chemical resistant
  • Excellent handling, hand-tearable and long aging
  • Clean removal from wide variety of surfaces
  • Easy to apply without a dispenser or with P-400 or P-410

Specifications

  • Backing Material
    PVC
  • Adhesive Material
    Rubber
  • Adhesion Strength
    30 (Steel) oz/in
  • Color
    Black
  • Length
    66 m
  • Width
    12 mm
  • Thickness
    2.3 mil
  • Elongation at Break
    45 %
  • Tensile Strength
    35 in
  • Manufacturer Upc Number
    00021200616334
  • UPC_NO
    00021200616334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought