Motion
61637 SCOTCH COLORED FILM TAPE 690 BLUE 12 MM X 66 M

3M
61637 SCOTCH COLORED FILM TAPE 690 BLUE 12 MM X 66 M

Scotch® Color Coding Tape 690, Blue, 12 mm x 66 m, 144 per case Bulk
MI ITEM #03164886
MFR #61637 SCOTCH COLORED FILM TAPE 690 BLUE 12 MM X 66 M
List Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61637 SCOTCH COLORED FILM TAPE 690 BLUE 12 MM X 66 M

Scotch® Color Coding Tape 690, Blue, 12 mm x 66 m, 144 per case Bulk
MI ITEM #03164886
MFR #61637 SCOTCH COLORED FILM TAPE 690 BLUE 12 MM X 66 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.38/each for your price

Overview

Mfr description
61637 SCOTCH COLORED FILM TAPE 690
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    PVC
  • Adhesion Strength
    30 (Steel) oz-in
  • Color
    Blue
  • Length
    66 m
  • Width
    12 mm
  • Thickness
    2.3 mil
  • Elongation at Break
    45 %
  • Tensile Strength
    35 in
  • UPC_NO
    50021200616377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text