Motion
61647 SCOTCH COLORED FILM TAPE 690 RED 9 MM X 66 M

3M
61647 SCOTCH COLORED FILM TAPE 690 RED 9 MM X 66 M

Scotch® Color Coding Tape 690, Red, 9 mm x 66 m, 192 Rolls/Case
MI ITEM #03164888
MFR #61647 SCOTCH COLORED FILM TAPE 690 RED 9 MM X 66 M
List Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61647 SCOTCH COLORED FILM TAPE 690 RED 9 MM X 66 M

Scotch® Color Coding Tape 690, Red, 9 mm x 66 m, 192 Rolls/Case
MI ITEM #03164888
MFR #61647 SCOTCH COLORED FILM TAPE 690 RED 9 MM X 66 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.43/each for your price

Overview

Mfr description
61647 SCOTCH COLORED FILM TAPE 690
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 (0.058) film tape used for color coding (red, white, blue, green, yellow, black)
  • UPVC backing material is 1.5 (0.038) thick, moisture and chemical resistant
  • Excellent handling, hand-tearable and long aging
  • Clean removal from wide variety of surfaces
  • Easy to apply without a dispenser or with P-400 or P-410

Specifications

  • Backing Material
    PVC
  • Adhesion Strength
    30 (Steel) oz-in
  • Color
    Red
  • Length
    66 m
  • Width
    9 mm
  • Thickness
    2.3 mil
  • Elongation at Break
    45 %
  • Tensile Strength
    35 in
  • UPC_NO
    00021200616471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought