Motion
61648 SCOTCH COLORED FILM TAPE 690 RED 12 MM X 66 M

3M
61648 SCOTCH COLORED FILM TAPE 690 RED 12 MM X 66 M

Scotch® Film Tape - Length: 66 m, Width: 12 mm, Thick: 2.3 mil, Red
Mi Item #03164889
MFR #61648 SCOTCH COLORED FILM TAPE 690 RED 12 MM X 66 M
Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61648 SCOTCH COLORED FILM TAPE 690 RED 12 MM X 66 M

Scotch® Film Tape - Length: 66 m, Width: 12 mm, Thick: 2.3 mil, Red
Mi Item #03164889
MFR #61648 SCOTCH COLORED FILM TAPE 690 RED 12 MM X 66 M

Mfr description
61648 SCOTCH COLORED FILM TAPE 690
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.24/each

Specifications

Dimensions

  • Length
    66 m
  • Tensile Strength
    35 in
  • Thickness
    2.3 mil
  • Width
    12 mm

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    PVC
  • Color
    Red
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00021200616488
  • UPC_NO
    50021200616483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)