Motion
61652 SCOTCH COLORED FILM TAPE 690 RED 48 MM X 66 M

3M
61652 SCOTCH COLORED FILM TAPE 690 RED 48 MM X 66 M

Scotch® Film Tape - Length: 66 m, Width: 48 mm, Thick: 2.3 mil, Red
Mi Item #03164891
MFR #61652 SCOTCH COLORED FILM TAPE 690 RED 48 MM X 66 M
Price$49.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61652 SCOTCH COLORED FILM TAPE 690 RED 48 MM X 66 M

Scotch® Film Tape - Length: 66 m, Width: 48 mm, Thick: 2.3 mil, Red
Mi Item #03164891
MFR #61652 SCOTCH COLORED FILM TAPE 690 RED 48 MM X 66 M

Mfr description
61652 SCOTCH COLORED FILM TAPE 690
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 (0.058) film tape used for color coding (red, white, blue, green, yellow, black)
  • UPVC backing material is 1.5 (0.038) thick, moisture and chemical resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.17/each

Specifications

Dimensions

  • Length
    66 m
  • Tensile Strength
    35 in
  • Thickness
    2.3 mil
  • Width
    48 mm

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    PVC
  • Color
    Red
  • Elongation at Break
    45 %
  • UPC_NO
    50021200616520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)