Motion
61840 SCOTCH POUCH TAPE 827 CLEAR/ORANGE 5"X8"

3M
61840 SCOTCH POUCH TAPE 827 CLEAR/ORANGE 5"X8"

Scotch® Pouch Tape 827, 5 in x 8 in, 8 rolls per case (500 pouches/roll)
MI ITEM #03164895
MFR #61840 SCOTCH POUCH TAPE 827 CLEAR/ORANGE 5"X8"
List Price$128.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61840 SCOTCH POUCH TAPE 827 CLEAR/ORANGE 5"X8"

Scotch® Pouch Tape 827, 5 in x 8 in, 8 rolls per case (500 pouches/roll)
MI ITEM #03164895
MFR #61840 SCOTCH POUCH TAPE 827 CLEAR/ORANGE 5"X8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.49/each for your price

Overview

Mfr description
61840 SCOTCH POUCH TAPE 827
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5” x 8”, 6” x 8” or 6” x 10”, easily dispensed roll of pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
  • Designed with printed message: "DOCUMENTS ENCLOSED"
  • Improve throughput by up to 40% by pairing with companion dispensers M797 and M727.
  • Strong film backing provides moisture
  • and abrasion-resistant barrier to withstand the rigors of shipping
  • Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
  • Conformable film backing accommodates bulky and curved shipping parcels and substrates
  • 500 or 400 (6” x 10” size) pouches/roll

Specifications

  • Backing Material
    Polypropylene
  • Color
    Multi-Color
  • Elongation at Break
    160 %
  • Application Length
    8 in
  • Application Width
    5 in
  • Adhesion Strength
    50 oz-in
  • Tensile Strength
    60 in
  • Length
    8 in
  • Width
    5 in
  • Thickness
    2.5 mil
  • Sheet Quantity
    8
  • Manufacturer Stock Number
    70006088655
  • Manufacturer Upc Number
    00021200618406
  • UPC_NO
    00021200618406
  • Weight
    1.972 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text