Motion
830

3M
830

Scotchpad™ Pouch Tape - No, Clear Color, 35.4 in/lb Tensile Strength, 5 in Width, 6 in Length
Mi Item #03164904
MFR #830
Price$189.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
830

Scotchpad™ Pouch Tape - No, Clear Color, 35.4 in/lb Tensile Strength, 5 in Width, 6 in Length
Mi Item #03164904
MFR #830

Mfr description
62104 SCOTCHPAD POUCH TAPE PAD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.70/each

Specifications

Dimensions

  • Length
    6 in
  • Roll Length
    6 in
  • Roll Width
    5 in
  • Tensile Strength
    35.4 in/lb
  • Thickness
    2.5 mil
  • Width
    5 in

Details

  • Additional Details
    Adhesive Type, Pressure-sensitive Hot Melt Synthetic Rubber Resin, Backing Material, Polypropylene Film, Total Tape Thickness without Liner, 2.6 mil (0.066 mm), Elongation at Break, 130%
  • Adhesion Strength
    50 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Branding
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Manual
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70070179604
  • Manufacturer Upc Number
    50021200621043
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    830
  • Shape
    Sheet
  • Tape Type
    Pouch Tape
  • UPC_NO
    00021200621048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)