Motion
62225 SCOTCHPAD HANG TAB 1074 CLEAR 1"X2", 70070197440

3M
62225 SCOTCHPAD HANG TAB 1074 CLEAR 1"X2", 70070197440

3M™ Hang Tab 1074, Clear, 1 in x 2 in, 1000 per case (10 tabs/pad 100 pads/pack 10 packs/case)
MI ITEM #03164905
MFR #62225 SCOTCHPAD HANG TAB 1074 CLEAR 1"X2", 70070197440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62225 SCOTCHPAD HANG TAB 1074 CLEAR 1"X2", 70070197440

3M™ Hang Tab 1074, Clear, 1 in x 2 in, 1000 per case (10 tabs/pad 100 pads/pack 10 packs/case)
MI ITEM #03164905
MFR #62225 SCOTCHPAD HANG TAB 1074 CLEAR 1"X2", 70070197440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62225 SCOTCHPAD HANG TAB
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1” x 2”, round style hole for hanging product in retail locations
  • Pressure sensitive, synthetic rubber adhesive sticks instantly to shrink-wrapped packages, cartons and product surfaces for easy application
  • Edge tear and split resistant backing holds up over time
  • Clear tape allows package copy, brand messaging and graphics to show through

Specifications

  • Adhesion Strength
    55 oz-in
  • Application
    Hanging Shrink-Wrapped Packages
  • Color
    Transparent
  • Length
    2 in
  • Width
    1 in
  • Thickness
    13.5 mil
  • Number Of Pieces
    10
  • Operating Temperature Range
    Minimum of +32 °F
  • Manufacturer Upc Number
    50021200622255
  • UPC_NO
    50021200622255
  • Min Operating Temperature
    +32 °F
  • Weight
    7.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought