Motion
62334 PRESERVATION SEALING TAPE 4811 WHITE 2"X36YD

3M
62334 PRESERVATION SEALING TAPE 4811 WHITE 2"X36YD

3M™ Preservation Sealing Tape 4811, White, 2 in x 36 yd, 9.5 mil, 24 rolls per case
MI ITEM #03164906
MFR #62334 PRESERVATION SEALING TAPE 4811 WHITE 2"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62334 PRESERVATION SEALING TAPE 4811 WHITE 2"X36YD

3M™ Preservation Sealing Tape 4811, White, 2 in x 36 yd, 9.5 mil, 24 rolls per case
MI ITEM #03164906
MFR #62334 PRESERVATION SEALING TAPE 4811 WHITE 2"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62334 PRESERVATION SEALING TAPE 4811
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of up to one year
  • Excellence resistance to staining, common lubricants and strippable coatings on a variety of surfaces
  • Polyethylene backing conforms to irregular surfaces with ease

Specifications

  • Backing Material
    Polyethylene
  • Color
    White
  • Length
    36 yd
  • Width
    2 in
  • Thickness
    9.5 mil
  • Tensile Strength
    15 in
  • Elongation at Break
    490 %
  • Manufacturer Stock Number
    70006094547
  • Manufacturer Upc Number
    00021200623349
  • UPC_NO
    00021200623349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text