Motion
62335 PRESERVATION SEALING TAPE 4811 WHITE 3"X36YD

3M
62335 PRESERVATION SEALING TAPE 4811 WHITE 3"X36YD

3M™ Preservation Sealing Tape 4811, White, 3 in x 36 yd, 9.5 mil, 12 rolls per case
Mi Item #03164907
MFR #62335 PRESERVATION SEALING TAPE 4811 WHITE 3"X36YD
Price$366.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62335 PRESERVATION SEALING TAPE 4811 WHITE 3"X36YD

3M™ Preservation Sealing Tape 4811, White, 3 in x 36 yd, 9.5 mil, 12 rolls per case
Mi Item #03164907
MFR #62335 PRESERVATION SEALING TAPE 4811 WHITE 3"X36YD

Mfr description
62335 PRESERVATION SEALING TAPE 4811
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of up to one year
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.34/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    15 in
  • Thickness
    9.5 mil
  • Width
    3 in

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    White
  • Elongation at Break
    490 %
  • Manufacturer Stock Number
    70006094554
  • Manufacturer Upc Number
    00021200623356
  • UPC_NO
    00021200623356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)