Motion
62455

3M
62455

Scotch® Packaging Tape - Transparent Color, 44 in/lb Tensile Strength, 2.83 in Width, 1640.42 yd Length
Mi Item #03164910
MFR #62455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62455

Scotch® Packaging Tape - Transparent Color, 44 in/lb Tensile Strength, 2.83 in Width, 1640.42 yd Length
Mi Item #03164910
MFR #62455

Mfr description
62455 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1640.42 yd
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    2.83 in

Details

  • Applications
    Branding,Automated Carton Sealing,Box Closure
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006104262
  • Manufacturer Upc Number
    00021200624551
  • Material Type
    Polypropylene Film
  • UPC_NO
    00021200624551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)