Motion
62535 FASTENER SJ3401 LOOP BEIGE 3/4"X50YD 0.15"ENG THICK

3M
62535 FASTENER SJ3401 LOOP BEIGE 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3401, Beige, 3/4 in x 50 yd, 16 rolls per case
MI ITEM #03164917
MFR #62535 FASTENER SJ3401 LOOP BEIGE 3/4"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62535 FASTENER SJ3401 LOOP BEIGE 3/4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3401, Beige, 3/4 in x 50 yd, 16 rolls per case
MI ITEM #03164917
MFR #62535 FASTENER SJ3401 LOOP BEIGE 3/4"X50YD 0.15"ENG THICK

Mfr description
62535 FASTENER SJ3401 LOOP BEIGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    3/4 in

Details

  • Color
    Beige
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070089175
  • Manufacturer Upc Number
    00021200625350
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200625350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)