Motion
62537 FASTENER SJ3401 LOOP BEIGE 1"X50YD 0.15"ENG THICK

3M
62537 FASTENER SJ3401 LOOP BEIGE 1"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3401, Beige, 1 in x 50 yd, 12 rolls per case
MI ITEM #03164919
MFR #62537 FASTENER SJ3401 LOOP BEIGE 1"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62537 FASTENER SJ3401 LOOP BEIGE 1"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3401, Beige, 1 in x 50 yd, 12 rolls per case
MI ITEM #03164919
MFR #62537 FASTENER SJ3401 LOOP BEIGE 1"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62537 FASTENER SJ3401 LOOP BEIGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 200°F (93°C)
  • Good for either indoor or outdoor use

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    1 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Beige
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070089191
  • Manufacturer Upc Number
    00021200625374
  • UPC_NO
    00021200625374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought