Motion
62553 FASTENER SJ3402 HOOK BLACK 1"X50YD 0.15"ENG THICK

3M
62553 FASTENER SJ3402 HOOK BLACK 1"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3402, Black, 1 in x 50 yd, 12 rolls per case
MI ITEM #03164934
MFR #62553 FASTENER SJ3402 HOOK BLACK 1"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62553 FASTENER SJ3402 HOOK BLACK 1"X50YD 0.15"ENG THICK

3M™ Hook Fastener SJ3402, Black, 1 in x 50 yd, 12 rolls per case
MI ITEM #03164934
MFR #62553 FASTENER SJ3402 HOOK BLACK 1"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62553 FASTENER SJ3402 HOOK BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon hook fastener provides great design flexibility and fast product assembly
  • No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 200°F (93°C)
  • Good for either indoor or outdoor use

Specifications

  • Format
    Roll
  • Hook Type
    Hook Only
  • Width
    1 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070099067
  • Manufacturer Upc Number
    00021200625534
  • UPC_NO
    00021200625534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text