Overview
Mfr description
62674 FASTENER SJ3418FR LOOP FLAME RESIS
- For industrial/occupational use only. Not for consumer sale or use.
- This flame resistant reclosable loop fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
- Woven nylon loop fastener provides great design flexibility and fast product assembly
- No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 200°F (93°C)
- Best suited for applications where flame resistance is required
Specifications
- FormatRoll
- Hook TypeLoop Only
- Width3/4 in
- Length50 yd
- Flame RetardantFlame Retardant
- ColorBeige
- Max Operating Temperature+220 °F
- Manufacturer Stock Number70070090801
- Manufacturer Upc Number00021200626746
- UPC_NO00021200626746
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data