Motion
62676 FASTENER SJ3418FR LOOP FLAME RESIS BLACK 1"X50YD 0.15"ENG THICK

3M
62676 FASTENER SJ3418FR LOOP FLAME RESIS BLACK 1"X50YD 0.15"ENG THICK

3M™ Flame Resistant Loop Fastener SJ3418FR, Black, 1 in x 50 yd, 12 per case
Mi Item #03164945
MFR #62676 FASTENER SJ3418FR LOOP FLAME RESIS BLACK 1"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62676 FASTENER SJ3418FR LOOP FLAME RESIS BLACK 1"X50YD 0.15"ENG THICK

3M™ Flame Resistant Loop Fastener SJ3418FR, Black, 1 in x 50 yd, 12 per case
Mi Item #03164945
MFR #62676 FASTENER SJ3418FR LOOP FLAME RESIS BLACK 1"X50YD 0.15"ENG THICK

Mfr description
62676 FASTENER SJ3418FR LOOP FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable loop fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Flame Retardant
    Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070090827
  • Manufacturer Upc Number
    00021200626760
  • Material
    Nylon
  • Max Operating Temperature
    +220 °F
  • UPC_NO
    00021200626760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)