Motion
467MP

3M
467MP

Transfer Tape - 168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 12.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03164953
MFR #467MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
467MP

Transfer Tape - 168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 12.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03164953
MFR #467MP

Mfr description
62795 ADHESIVE TRANSFER TAPE 467MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil
  • Length
    180 yd
  • Liner Thickness
    4.2 mil
  • Width
    12.0000 in

Details

  • Adhesion Strength
    168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000148371
  • Manufacturer Upc Number
    00021200627958
  • Operating Temperature Range
    -40 to +400 °F
  • UPC_NO
    00021200627958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)