Motion
62822 VHB ADHESIVE TRANSFER TAPE F9460PC CLEAR 24"X60YD 2.0 MIL

3M
62822 VHB ADHESIVE TRANSFER TAPE F9460PC CLEAR 24"X60YD 2.0 MIL

3M™ VHB™ Adhesive Transfer Tape F9460PC, Clear, 24 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03164955
MFR #62822 VHB ADHESIVE TRANSFER TAPE F9460PC CLEAR 24"X60YD 2.0 MIL
List Price$2,302.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62822 VHB ADHESIVE TRANSFER TAPE F9460PC CLEAR 24"X60YD 2.0 MIL

3M™ VHB™ Adhesive Transfer Tape F9460PC, Clear, 24 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03164955
MFR #62822 VHB ADHESIVE TRANSFER TAPE F9460PC CLEAR 24"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,302.53/each for your price

Overview

Mfr description
62822 VHB ADHESIVE TRANSFER TAPE F9460PC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    7 in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    24 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +500 °F
  • Manufacturer Upc Number
    00021200628221
  • UPC_NO
    00021200628221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text