Motion
63077 FASTENER SJ3418FR LOOP FLAME RESIS S005 BEIGE 5/8"X50YD 0.15"ENG THIC

3M
63077 FASTENER SJ3418FR LOOP FLAME RESIS S005 BEIGE 5/8"X50YD 0.15"ENG THIC

3M™ Flame Resistant Loop Fastener SJ3418FR, Beige, 5/8 in x 50 yd, 18 per case
MI ITEM #03164964
MFR #63077 FASTENER SJ3418FR LOOP FLAME RESIS S005 BEIGE 5/8"X50YD 0.15"ENG THIC
Price$99.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
63077 FASTENER SJ3418FR LOOP FLAME RESIS S005 BEIGE 5/8"X50YD 0.15"ENG THIC

3M™ Flame Resistant Loop Fastener SJ3418FR, Beige, 5/8 in x 50 yd, 18 per case
MI ITEM #03164964
MFR #63077 FASTENER SJ3418FR LOOP FLAME RESIS S005 BEIGE 5/8"X50YD 0.15"ENG THIC

Mfr description
63077 FASTENER SJ3418FR LOOP FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable loop fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.07/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    5/8 in

Details

  • Color
    Beige
  • Flame Retardant
    Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070101376
  • Manufacturer Upc Number
    00021200630774
  • Max Operating Temperature
    +220 °F
  • UPC_NO
    00021200630774

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)