Motion
63475 ADHESIVE TRANSFER TAPE 9482PC CLEAR 1"X60YD 2.0 MIL

3M
63475 ADHESIVE TRANSFER TAPE 9482PC CLEAR 1"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9482PC, Clear, 1 in x 60 yd, 2 mil, 36 rolls per case
MI ITEM #03164971
MFR #63475 ADHESIVE TRANSFER TAPE 9482PC CLEAR 1"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
63475 ADHESIVE TRANSFER TAPE 9482PC CLEAR 1"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9482PC, Clear, 1 in x 60 yd, 2 mil, 36 rolls per case
MI ITEM #03164971
MFR #63475 ADHESIVE TRANSFER TAPE 9482PC CLEAR 1"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63475 ADHESIVE TRANSFER TAPE 9482PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2.0 mil (.05 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
  • Excellent chemical resistance and shear and peel strength
  • Designed for short term temperature exposure up to 450°F (232°C) and long term up to 300°F (149°C)
  • Adhesive is fiber reinforced for roll stability in narrow widths and to resist oozing
  • Low odor for improved working environment

Specifications

  • Adhesion Strength
    30 (High Density Polyethylene) oz-in, 35 (Low Density Polyethylene) oz-in, 50 (Aluminum) oz-in, 50 (PVC) oz-in, 60 (Acrylic) oz-in, 60 (Painted Metal) oz-in, 60 (Polypropylene) oz-in, 65 (ABS) oz-in, 65 (Epoxy) oz-in, 65 (Polycarbonate) oz-in, 80 (Stainless Steel) oz-in, 90 (Glass) oz-in
  • Adhesive Thickness
    2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +450 °F
  • Manufacturer Upc Number
    00021200634758
  • UPC_NO
    00021200634758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text