Motion
63829 ADHESIVE TRANSFER TAPE 468MP CLEAR 60"X60YD 5.0 MIL

3M
63829 ADHESIVE TRANSFER TAPE 468MP CLEAR 60"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 468MP, Clear, 60 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03164990
MFR #63829 ADHESIVE TRANSFER TAPE 468MP CLEAR 60"X60YD 5.0 MIL
List Price$3,068.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
63829 ADHESIVE TRANSFER TAPE 468MP CLEAR 60"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 468MP, Clear, 60 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03164990
MFR #63829 ADHESIVE TRANSFER TAPE 468MP CLEAR 60"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,068.16/each for your price

Overview

Mfr description
63829 ADHESIVE TRANSFER TAPE 468MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional peel and shear strength for metals and HSE plastics
  • 58# polycoated kraft paper (PCK) liner offers a high strength bond for splicing and laminating applications
  • Thicker adhesives improve wet-out and adhesion on textured surfaces
  • Provides very high resistance to solvents and humidity
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications

Specifications

  • Adhesion Strength
    115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in
  • Adhesive Thickness
    5.2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    60 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Upc Number
    00021200638299
  • UPC_NO
    00021200638299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought