Motion
63993 DUAL LOCK RECLOSABLE FASTENER SJ3755 BLACK 28.5 MM

3M
63993 DUAL LOCK RECLOSABLE FASTENER SJ3755 BLACK 28.5 MM

63993 DUAL LOCK RECLOSABLE FASTENER SJ3755 BLACK 28.5 MM
MI ITEM #03164996
MFR #63993 DUAL LOCK RECLOSABLE FASTENER SJ3755 BLACK 28.5 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
63993 DUAL LOCK RECLOSABLE FASTENER SJ3755 BLACK 28.5 MM

63993 DUAL LOCK RECLOSABLE FASTENER SJ3755 BLACK 28.5 MM
MI ITEM #03164996
MFR #63993 DUAL LOCK RECLOSABLE FASTENER SJ3755 BLACK 28.5 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63993 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Format
    Strip
  • Hook Type
    Mushroom Hook
  • Color
    Black
  • Diameter
    1-1/8 in
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070429959
  • Manufacturer Upc Number
    00021200639937
  • UPC_NO
    00021200639937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought